Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
246 BLUE 50ML IDH 234172

246 BLUE 50ML IDH 234172

246 BLUE 50ML IDH 234172

246 BLUE 50ML IDH 234172 THREADLOCKER ; 29514 BOTTLE 50ML LIQUID BLUE 10EA/CS

Anaerobic Threadlocker; High Temperature; Bottle; 50 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Blue

Part #

234172

BDI #

1056016

PRICE
$ 100.27 / each

QTY

INVENTORY:
46
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
31201627
EAN
0079340295148
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
246
Manufacturer's Description
Loctite 246 High Temperature; Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.11 Percentage | 22 g/l
Other Features
Anaerobic Technology | Viscosity 2600 CP | Torque Breakaway 170; Prevailing 48 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29514
Weight / LBS
0.192
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 50 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Blue