Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24622-6450

24622-6450

26R1X6450 V OIL SEAL ; 6.25"IDX7.25"OD

6-1/4" Shaft Dia; 7-1/4" Housing Bore; 7/16" Nominal Width; Mill-Right V Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24622-6450

BDI #

373268

PRICE
$ 473.33 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
UNSPSC
31411705
EAN
0717744080433
Generic Design Code
GAR_26R1
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X6450 MILL-RIGHT V 6.250"ID 7.250"OD .438"THK
Manufacturer Internal Number
24622-6450
Weight / LBS
0.55
Long Description
6-1/4" Shaft Dia; 7-1/4" Housing Bore; 7/16" Nominal Width; Mill-Right V Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Shaft Diameter
6.25 Inch | 158.75 Millimeter
Housing Bore
7.25 Inch | 184.15 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter