Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24600-2368

24627-6903

26X6903 ES OIL SEAL ; 15.354"IDX17.323"OD

390MM Shaft Dia; 440MM Housing Bore; 22MM Nominal Width; Mill-Right ES Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code

Part #

24627-6903

BDI #

373628

PRICE
$ 1,411.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.043
EAN
0717744595524
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X6903 MILLRIGHT SPLIT 390MM ID 440MM OD 22MM TH
Manufacturer Internal Number
24627-6903
Weight / LBS
2.3
Long Description
390MM Shaft Dia; 440MM Housing Bore; 22MM Nominal Width; Mill-Right ES Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Housing Bore
17.323 Inch | 440 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Shaft Diameter
15.354 Inch | 390 Millimeter