Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24702-3992

24702-3992

59X3992 V OIL SEAL ; 10"IDX11.5"OD

10" Shaft Dia; 11-1/2" Housing Bore; 11/16" Nominal Width; Mill-Right V Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24702-3992

BDI #

374667

PRICE
$ 1,832.20 / each
$ 2,019.71 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.21
UNSPSC
31411705
EAN
0717744113063
Generic Design Code
GAR_59
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X3992 MILL-RIGHT V CRS 10.000"ID 11.500"OD .688
Manufacturer Internal Number
24702-3992
Weight / LBS
2.68
Long Description
10" Shaft Dia; 11-1/2" Housing Bore; 11/16" Nominal Width; Mill-Right V Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Housing Bore
11.5 Inch | 292.1 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter