Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12B-2

24B-2 RIV

24B-2 RIVETED ROLLER CHAIN ; 1-1/2" PITCH DOULBE STRAND 10FT/BOX

Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; Curved; 14.63MM Pin Diameter

Part #

24B-2 RIV

BDI #

21488452

QTY

INVENTORY:
30
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
31151603
Chain Size
24B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Weight / LBS
0.007
Long Description
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; Curved; 14.63MM Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter