Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16BTB25H

24BTB15H

24BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 24B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 202.082MM Outside Diameter; 183.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

24BTB15H

BDI #

617700

PRICE
$ 433.96 / each
$ 1,069.06 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.932
UNSPSC
31171901
EAN
0697950411750
Chain Size
24B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.502
Long Description
Roller Chain Sprocket; 24B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 202.082MM Outside Diameter; 183.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.215 Inch | 183.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.956 Inch | 202.082 Millimeter