Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24BTB19H

24BTB19H

24BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 24B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 251.206MM Outside Diameter; 231.48MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

24BTB19H

BDI #

617704

PRICE
$ 523.68 / each
$ 1,290.12 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.594
UNSPSC
31171901
EAN
0697950411798
Chain Size
24B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
15.013
Long Description
Roller Chain Sprocket; 24B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 251.206MM Outside Diameter; 231.48MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.89 Inch | 251.206 Millimeter
Pitch Diameter
9.113 Inch | 231.48 Millimeter