Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24S732-R 11FT 7IN PITCH

24S732-R 11FT 7IN PITCH

24S732-R 11FT 7IN PITCH CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW RH

Conveyor Screw; Sectional; 3-7/16" Coupling Diameter; 24" Screw Diameter; 11.583 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right

Part #

24S732-R 11FT 7IN PITCH

BDI #

21515789

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
24
Length - Feet
11.583
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 3-7/16" Coupling Diameter; 24" Screw Diameter; 11.583 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Outer Flight Thickness
0.5 Inch | 12.7 Millimeter
Inner Flight Thickness
0.5 Inch | 12.7 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter
Screw Diameter
24 Inch | 609.6 Millimeter