Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24TF10

24TF10

24TF10 TROUGH END FLANGE ; 24"SIZE 10GA

Screw Conveyor Trough End Flange; Trough End Flange; 30.25 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness

Part #

24TF10

BDI #

617787

PRICE
$ 248.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.037
UNSPSC
24101700
EAN
0697950112718
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
30.25 IN L X 0.25 IN Thickness
Used For
Troughs Through 10 Gauge Thickness
Other Features
24 Inch Conveyor Dia | 25.25 Inch Trough Thick | 0.625 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer Item Number
24TF10
Manufacturer Internal Number
24TF10
Weight / LBS
15.5
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 30.25 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness