Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSC-100H-1 DOFF LINK ; D5980

25 O/L

25-1 O/L CHAIN OFFSET LINK ; 25 CHAIN 1/4" CHAIN PITCH COTTERED

Chain Link; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter

Part #

25-1 OL

BDI #

18151362

PRICE
$ 1.68 / each

QTY

INVENTORY:
440
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31151609
Chain Size
25
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
25 OFFSET LK(DOUBLE O/L)
Weight / LBS
0.03
Long Description
Chain Link; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Roller Width
0.125 Inch | 3.175 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Plate Height
0.236 Inch | 5.994 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter