Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

250-30-00

250-30-00

250-30-00 WELD ON HUB ; F 2 1/2 X 15/16

2-1/2" Outside Diameter; Minimum Plain Bore; 2-1/2" Pilot Diameter; Steel; 15/16" Length Through Bore; No Keyway

Part #

250-30-00

BDI #

617910

PRICE
$ 14.56 / each
$ 14.62 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
EAN
0697950065786
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
250-30-00
Manufacturer Internal Number
250-30-00
Weight / LBS
1.3
Long Description
2-1/2" Outside Diameter; Minimum Plain Bore; 2-1/2" Pilot Diameter; Steel; 15/16" Length Through Bore; No Keyway
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter