Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25009-3840

25006-6388

23X6388 V OIL SEAL ; 9.5"IDX10.5"OD

9-1/2" Shaft Dia; 10-1/2" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25006-6388

BDI #

380200

PRICE
$ 1,403.61 / each

QTY

INVENTORY:
14
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.312
UNSPSC
31411705
EAN
0717744067267
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6388 MILL-RIGHT V SPLIT 9.500"ID 10.500"OD .50
Manufacturer Internal Number
25006-6388
Weight / LBS
0.687
Long Description
9-1/2" Shaft Dia; 10-1/2" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
10.5 Inch | 266.7 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter