Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
25007 / 2.5X3.5X0.25 HM21 R

15719 / 1.563X2.687X0.25 HM21 R

25007 / 2.5X3.5X0.25 HM21 R

CRSEAL 25007 / 2.5X3.5X0.25 HM21 R SEAL

Lip Seal; 2-1/2" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

25007

BDI #

1248713

PRICE
$ 15.46 / each

QTY

INVENTORY:
92
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
UNSPSC
31411705
EAN
0085311027106
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25007
Weight / LBS
0.11
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter