Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25079

25079

25079 NATURAL ICE, 2 LB 6/PAK (SMARTCATALOG)

Ice Substitute; Blue Color; 19-1/2" Length; 15-1/2" Width; Plastic Material; 88 Number of Cube; Quantity 6 Per Carton

Part #

25079

BDI #

27878861

PRICE
$ 18.18 / pack

QTY

Manufacturer Name
IGLOO COOLERS
Minimum Buy Quantity
1
Weight / US pound
12.9
EAN
34223250324
Noun
Substitute
Keyword String
Ice
Manufacturer URL
https://www.igloocoolers.com
Weight / LBS
2
Product Detail
Ice Substitute
Product Specification
Blue Color; 19-1/2" Length; 15-1/2" Width; Plastic Material; 88 Number of Cube; Quantity 6 Per Carton
Long Description
Ice Substitute; Blue Color; 19-1/2" Length; 15-1/2" Width; Plastic Material; 88 Number of Cube; Quantity 6 Per Carton