Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2012/28

2517 2 1/4

2517 2 1/4 TAPERED BUSHING ; 2-1/4" BORE 3-3/8" OD 1-3/4" LTB

Shaft Bushing; 2-1/4" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing

Part #

2517 2 1/4

BDI #

617937

PRICE
$ 49.87 / each
$ 78.17 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
UNSPSC
31171605
EAN
0697950034751
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
2517 2 1/4
Weight / LBS
1.91
Long Description
Shaft Bushing; 2-1/4" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
2.25 Inch | 57.15 Millimeter