Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25284-9298

25284-9646

23X9646 SIL OIL SEAL ; 3.938"IDX5.062"OD

3-15/16" Shaft Dia; 5-1/16" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25284-9646

BDI #

381189

PRICE
$ 251.15 / each

QTY

INVENTORY:
230
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31411705
EAN
0717744069711
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required | Encapsulated Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X9646 FDA SIL SPLIT 3.938"ID 5.062"OD .375"THK P
Manufacturer Internal Number
25284-9646
Weight / LBS
0.331
Long Description
3-15/16" Shaft Dia; 5-1/16" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
5.062 Inch | 128.575 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter