Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

256

256

256 CONSTRUCTION MARKING PAINT ; RED 15 OZ 12/CS

Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Red Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximim Temperature Range; Aervoe

Part #

256

BDI #

17115445

PRICE
$ 100.93 / case

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0088193002568
Noun
Paint
Manufacturer URL
Weight / LBS
1.35
Product Detail
Paint
Product Specification
Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Red Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximim Temperature Range; Aervoe
Long Description
Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Red Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximim Temperature Range; Aervoe