25NP RIV 500FT
25NP RIV 500FT ROLLER CHAIN ; 500FT/REEL
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
25NPR500
BDI #
22372742
PRICE
$ 11,523.08 / REEL
$ 19,190.00 / REEL
INVENTORY: