Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

26058-8655

26058-8655

57X8655 OIL SEAL ; 10.630"IDX12.205"OD

270MM Shaft Dia; 310MM Housing Bore; 16MM Nominal Width; Mill-Right ES Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case Construction; 57 Seal Design Code

Part #

26058-8655

BDI #

389950

PRICE
$ 469.29 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.172
EAN
0717744213619
Generic Design Code
GAR_57
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Reinforced Rubber
Seal Design Code
57
Other Features
Specialty | Opposed Lips | Reverse Bevel Lip Prevents Lip Rollover | For Slow Speed Service Applications
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
57X8655 MILL-RIGHT ES 270MM ID 310MM OD 16MM THK M
Manufacturer Internal Number
26058-8655
Weight / LBS
2.584
Long Description
270MM Shaft Dia; 310MM Housing Bore; 16MM Nominal Width; Mill-Right ES Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case Construction; 57 Seal Design Code
Housing Bore
12.205 Inch | 310 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
10.63 Inch | 270 Millimeter