Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

206UL5

262UL20

262UL20 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; U Series; 3/4" Input Shaft Diameter

Part #

XG1005

BDI #

350483

PRICE
$ 1,940.37 / each
$ 2,841.73 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
23.587
UNSPSC
26111537
EAN
0662288352280
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1295Lbs
Base Included
No
Input Rating value plus um
2.4HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1490In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
262UL20
Manufacturer Internal Number
XG1005
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; U Series; 3/4" Input Shaft Diameter
Input Shaft Length
2.31 Inch | 58.674 Millimeter
Overall Length
9.92 Inch | 251.968 Millimeter
Overall Width
8.5 Inch | 215.9 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Height
8 Inch | 203.2 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter