264Z-3 C/L CP TYPE S/F
264Z-3 C/L CP TYPE S/F CONNECTING LINK ; COTTERED PLAIN T PINS
Chain Link; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
101925365
BDI #
300064
PRICE
$ 342.46 / each
$ 413.40 / each
INVENTORY: