264Z C/L CP TYPE S/F
264Z C/L CP TYPE S/F CONNECTING LINK ; SLIPFIT
Chain Link; 264 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
101925361
BDI #
300062
PRICE
$ 102.47 / each
$ 123.71 / each
INVENTORY: