Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

268 RED 19G IDH 826035

268 RED 19G IDH 826035

268 RED 19G IDH 826035 THREADLOCKER ; 37686 0.041LB PASTE RED 5EA/CS

Anaerobic Threadlocker; General Purpose; Stick; 0.041 Lb; Paste; Close Fitting Part; Red

Part #

826035

BDI #

1056792

PRICE
$ 65.61 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31201627
EAN
0079340376861
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Stick
Texture
Paste
Application
Close Fitting Part
Tradename
268 | QUICKSTIX
Manufacturer's Description
Loctite Quickstix 268 High Strength Red Threadlocker
Color
Red
Container Size value And um
0.041 Lb
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
7.8 Percentage | 83.4 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Wax Like Residue | Food Grade | Torque: Breakaway 220; Prevailing 34 In-Lbs
Net Weight
0.66 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37686
Long Description
Anaerobic Threadlocker; General Purpose; Stick; 0.041 Lb; Paste; Close Fitting Part; Red