Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35A05L18

26A05L18

26A05L18 TIGEAR-2 REDUCER ; SOLID SIZES 23-32

Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter

Part #

26A05L18

BDI #

271745

PRICE
$ 2,116.07 / each
$ 2,236.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
31.33
UNSPSC
26111537
EAN
0782475785360
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1330Lbs
Base Included
No
Input Rating value plus um
7.37HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1247In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26A05L18 TIGEAR-2 REDUCER
Manufacturer Internal Number
26A05L18
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
13.22 Inch | 335.788 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Overall Width
10.13 Inch | 257.302 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
10 Inch | 254 Millimeter