Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

26Q30L14

26Q15L56

26Q15L56 WORM GEAR REDUCER

Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter

Part #

26Q15L56

BDI #

272318

PRICE
$ 1,731.85 / each
$ 1,830.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.798
UNSPSC
26111537
EAN
0782475750139
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
3.62HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1708In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26Q15L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
26Q15L56
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter