Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

26XXH500-F

26XXH500-F

26XXH500 SYNCHRONOUS PULLEY

5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 26 Teeth; 5-13/16" Face Width; Bushed; 11.06" Flange OD; 10.225" Outside Diameter; 10.345" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

26XXH500

BDI #

991764

PRICE
$ 1,345.08 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
29.581
EAN
0698672330411
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 26 Teeth; 5-13/16" Face Width; Bushed; 11.06" Flange OD; 10.225" Outside Diameter; 10.345" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
10.345 Inch | 262.763 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Face Width
5.813 Inch | 147.65 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.225 Inch | 259.715 Millimeter
Belt Width
5 Inch | 127 Millimeter