Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

277 RED 50ML IDH 88448

277 RED 50ML IDH 88448

277 RED 50ML IDH 88448 THREADLOCKER ; 27731 BOTTLE 50ML LIQUID RED 10EA/CS

Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 50 Ml; Liquid; Fastener Upto 1-1/2 Inch; Red

Part #

88448

BDI #

1056866

PRICE
$ 77.86 / each

QTY

INVENTORY:
23
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
31201627
EAN
0079340277311
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Fastener Upto 1-1/2 Inch
Tradename
277
Manufacturer's Description
Loctite 277 High Strength Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
0.71 Percentage | 7.13 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 1 Grade 1 | MIL-S-46163A Type I Grade L
Other Features
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27731
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 50 Ml; Liquid; Fastener Upto 1-1/2 Inch; Red