Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
27723 / 2.756X3.425X0.335 HMSA7 S

42X80X9ADL

27723 / 2.756X3.425X0.335 HMSA7 S

CRSEAL 27723 / 2.756X3.425X0.335 HMSA7 S ; DBL LIP SEAL

Lip Seal; 2.756" Shaft Dia; 3.425" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

27723

BDI #

1249183

PRICE
$ 36.56 / each

QTY

INVENTORY:
75
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311028707
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
27723
Weight / LBS
0.138
Long Description
Lip Seal; 2.756" Shaft Dia; 3.425" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.335 Inch | 8.509 Millimeter
Housing Bore
3.425 Inch | 86.995 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
2.756 Inch | 70.002 Millimeter