Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3M056090

2800-14M SL

2800-14M SYNCHRONOUS BELT SLEEVE ; 500MM/EA SOLD PER MM NON RETURNABLE

Synchronous Belt; 14MM Pitch; 2800MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material

Part #

14M2800 SL

BDI #

21452663

PRICE
$ 9.06 / Millimeter

QTY

INVENTORY:
1320
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
26111811
EAN
4014486723052
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | ZR
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2800-14M-500
Manufacturer Internal Number
2800-14M-500
Long Description
Synchronous Belt; 14MM Pitch; 2800MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
19.685 Inch | 500 Millimeter
Belt Pitch Length
110.236 Inch | 2800 Millimeter