Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

286 DISC STD HUB 2 11/16IN

286 DISC STD HUB 2 11/16IN

286 DISC STD HUB 2 11/16IN ; POR COUPLINGS/FLEX CLUTCH

Disc Coupling Hub; 2-11/16" Bore; 7.68" Hub Dia; Shaft; Finished Bore; Steel; 11.26" Flange Diameter; 11.26" Outside Diameter; 286 Coupling Series; No Bushing; 2800RPM Maximum Speed; 125700In-Lbs Torque

Part #

286 DISC STD HUB 2 11/16IN

BDI #

17846342

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
32.384
UNSPSC
31163000
EAN
0782476568993
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
286
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
2800
Torque
125700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Standard Hub
Category - BDI
Couplings Disc Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138447
Long Description
Disc Coupling Hub; 2-11/16" Bore; 7.68" Hub Dia; Shaft; Finished Bore; Steel; 11.26" Flange Diameter; 11.26" Outside Diameter; 286 Coupling Series; No Bushing; 2800RPM Maximum Speed; 125700In-Lbs Torque
Hub Diameter
7.68 Inch | 195.072 Millimeter
Flange Outside Diameter
11.26 Inch | 286.004 Millimeter
Outside Diameter
11.26 Inch | 286.004 Millimeter
Bore
2.688 Inch | 68.275 Millimeter