Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

287B.10

287B.10

287B.10 STUD EXTRACTOR EXTERNAL CAM ; 1/2" DRIVE ROLLER TYPE M10 6/PK

Extractor; 1/2" Nominal Drive Size; 1/4" Nominal Extractor Screw Diameter; Full Polish Finish; 1.1" Nominal Height; 3-5/32" Nominal Length; 3-5/32" Nominal Overall Length; 1.1" Nominal Width; Facom

Part #

287B.10

BDI #

20839925

PRICE
$ 54.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111709
EAN
0662679983536
Noun
Extractor
Weight / LBS
0.55
Product Detail
Extractor
Product Specification
1/2" Nominal Drive Size; 1/4" Nominal Extractor Screw Diameter; Full Polish Finish; 1.1" Nominal Height; 3-5/32" Nominal Length; 3-5/32" Nominal Overall Length; 1.1" Nominal Width; Facom
Long Description
Extractor; 1/2" Nominal Drive Size; 1/4" Nominal Extractor Screw Diameter; Full Polish Finish; 1.1" Nominal Height; 3-5/32" Nominal Length; 3-5/32" Nominal Overall Length; 1.1" Nominal Width; Facom