Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120A40

28A19

28A19 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 28B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 293.065MM Outside Diameter; 270.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

28A19

BDI #

618045

PRICE
$ 328.98 / each
$ 810.44 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.539
UNSPSC
31171901
EAN
0697950406695
Chain Size
28B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
21.01
Long Description
Roller Chain Sprocket; 28B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 293.065MM Outside Diameter; 270.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
10.632 Inch | 270.06 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.538 Inch | 293.065 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter