Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

28B-3-18B

28B-3-18B

28B-3-18B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

Roller Chain Sprocket; 28B-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 278.74MM Outside Diameter; 255.98MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

2101005605

BDI #

18121723

PRICE
$ 2,429.17 / each
$ 2,524.20 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
52.998
UNSPSC
31171901
EAN
0800675252427
Chain Size
28B-3
Number of Teeth
18
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
100
Minimum Plain Bore
Yes
Other Features
Fabricated with Welded Hub
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
28B-3-18B
Weight / LBS
116.845
Long Description
Roller Chain Sprocket; 28B-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 278.74MM Outside Diameter; 255.98MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
10.974 Inch | 278.74 Millimeter
Pitch Diameter
10.078 Inch | 255.98 Millimeter