Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

28CTB60

28CTB60

28CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 28B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 874.827MM Outside Diameter; 849.32MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

28CTB60

BDI #

618117

PRICE
$ 2,191.52 / each
$ 5,398.94 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
76.508
UNSPSC
31171901
EAN
0697950412306
Chain Size
28B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
168.521
Long Description
Roller Chain Sprocket; 28B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 874.827MM Outside Diameter; 849.32MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
34.442 Inch | 874.827 Millimeter
Pitch Diameter
33.438 Inch | 849.32 Millimeter