Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18H300MPB

28H150MPB

28H150MPB TIMING PULLEY

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Rough Bore; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2

Part #

28H150MPB

BDI #

638395

PRICE
$ 127.99 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
4.213
UNSPSC
26111812
EAN
0640965169611
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.625
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
28H150MPB
Weight / LBS
9.3
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Rough Bore; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.402 Inch | 111.82 Millimeter
Pitch Diameter
4.456 Inch | 113.19 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter