Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

290 1/1 DO H

290 1/1 DO H

290 1/1 DO H PARALLEL SHAFT DRIVE ; NON-RETURNABLE

Speed Reducer; Parallel; 1:1 Ratio; Not Applicable Frame; Shaft Input Type; Front and Back Output Type; 1750 Output RPM; Direct Mounted; Helical

Part #

0220-74812

BDI #

482248

PRICE
$ 13,920.58 / each
$ 19,874.79 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
152.09
UNSPSC
26111538
EAN
0662798082219
Reducer Type
Parallel
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Front and Back
Motor Included
No
Nominal Max Input Rating
400HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Helical
Manufacturer's Series
290
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
903Lbs
Base Included
No
Input Rating value plus um
405.8HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
14613.6In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-74812
Manufacturer Internal Number
08221
Weight / LBS
335
Long Description
Speed Reducer; Parallel; 1:1 Ratio; Not Applicable Frame; Shaft Input Type; Front and Back Output Type; 1750 Output RPM; Direct Mounted; Helical
Overall Height
26.438 Inch | 671.525 Millimeter
Base to Center of Output Shaft
9.5 Inch | 241.3 Millimeter
Overall Length
17 Inch | 431.8 Millimeter
Overall Width
19 Inch | 482.6 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
2.5 Inch | 63.5 Millimeter
Output Shaft Length
4.969 Inch | 126.213 Millimeter
Center Distance
8.5 Inch | 215.9 Millimeter
Input Shaft Diameter
2.5 Inch | 63.5 Millimeter
Input Shaft Length
4.969 Inch | 126.213 Millimeter
Base to Center of Input Shaft
9.5 Inch | 241.3 Millimeter
Nominal Center Distance
8.5 Inch | 215.9 Millimeter