Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
290 GREEN 50ML IDH 135392

290 GREEN 50ML IDH 135392

290 GREEN 50ML IDH 135392

290 GREEN 50ML IDH 135392 THREADLOCKER ; 29031 BOTTLE 50ML LIQUID GREEN 10EA/CS

Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part; Green

Part #

135392

BDI #

1055387

PRICE
$ 82.63 / each

QTY

INVENTORY:
24
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31201627
EAN
0079340290310
Product Name
Threadlocker
Product Type
Medium Strength Wicking
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part
Tradename
290
Manufacturer's Description
Loctite 290 Green Threadlocker
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.27 Percentage | 22.1 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA | MIL-S-46163A Type III Grade R | MIL-S-46163A Type II Grade M | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 20 To 55 CP | Torque Breakaway 90; Prevailing 260 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29031
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Instrumentation Screw | Electrical Connector | Set Screw | Seal Porosity in Weld and Metal Part; Green