Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2904N

2904N

2904N WASHABLE FACE MASK ; NAVY COTTON 10/BAG 60BAG/CASE

Navy 3 Layer Cotton Washable Ear Loop Mask; Washable and Reusable Masks are Made With 100% Cotton Material; Masks are Designed To Meet CDC Guidance For Cloth Face Covering While Also Providing a Comfortable Fit; Made With an Antimicrobial Finish; Machine Wash, up to 15 Times; Covers Nose, Mouth and Chin; One Size Fits Most

Part #

2904N

BDI #

24748300

QTY

Manufacturer Name
INTERNATIONAL ENVIRO GUARD int-enviroguard.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
46182001
Noun
Face Mask
Manufacturer Item Number
https://int-enviroguard.com
Product Detail
Face Mask
Product Specification
Navy | Universal Size | Packed: 10 Masks/Bag, 60 Bags/Case, 600 Total Masks/Case
Long Description
Navy 3 Layer Cotton Washable Ear Loop Mask; Washable and Reusable Masks are Made With 100% Cotton Material; Masks are Designed To Meet CDC Guidance For Cloth Face Covering While Also Providing a Comfortable Fit; Made With an Antimicrobial Finish; Machine Wash, up to 15 Times; Covers Nose, Mouth and Chin; One Size Fits Most