Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
29840 / 3X3.5X0.313 HM1 R

29840 / 3X3.5X0.313 HM1 R

29840 / 3X3.5X0.313 HM1 R

CRSEAL 29840/ 3X3.5X0.313 HM1 R LIP SEAL

Lip Seal; 3" Shaft Dia; 3-1/2" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code

Part #

29840

BDI #

1249546

PRICE
$ 20.11 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
UNSPSC
31411705
EAN
0085311029759
Generic Design Code
C_R_HM1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29840
Weight / LBS
0.118
Long Description
Lip Seal; 3" Shaft Dia; 3-1/2" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter