Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK27 1

2AK27 1

2AK27 1 V-BELT SHEAVE ; 2 GROOVE 3L/4L/A BELT 2.75" OD

Transmission Pulley; 1" Bore; 2 Grooves; 2-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.16" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway

Part #

2AK27 1

BDI #

616669

PRICE
$ 69.57 / each
$ 91.53 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111806
EAN
0697950225951
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2AK27 1
Weight / LBS
1.6
Long Description
Transmission Pulley; 1" Bore; 2 Grooves; 2-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.16" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Pitch Diameter Maximum
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.16 Inch | 54.864 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter