Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK41-28MM

2AK41-28MM

2AK41-28MM ; SHEAVE-2 GROOVE

28MM Bore; 2 Grooves; 100.33MM OD; Finished Bore; 3L | 4L | A Belt Series; 85.344MM Pitch Minimum; 93.98MM Pitch Maximum; Keyway

Part #

2AK41-28MM

BDI #

20307479

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
26111806
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://tsubakimoto.com
Long Description
28MM Bore; 2 Grooves; 100.33MM OD; Finished Bore; 3L | 4L | A Belt Series; 85.344MM Pitch Minimum; 93.98MM Pitch Maximum; Keyway
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
1.102 Inch | 28 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter