Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK41 3/4

2AK41 3/4

2AK41 3/4 V-BELT SHEAVE ; 2 GRV FRACTIONAL

Transmission Pulley; 3/4" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway

Part #

2AK41 3/4

BDI #

616710

PRICE
$ 107.61 / each
$ 141.58 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
26111806
EAN
0697950229409
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2AK41 3/4
Weight / LBS
2.9
Long Description
Transmission Pulley; 3/4" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter