Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2T5V90 OBSOLETE DO NOT USE 07/19

2AK74-H

2AK74-H V-BELT SHEAVE ; 2 GROOVES 7-1/4" OD BUSHED

Transmission Pulley; 2 Grooves; 7-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.66" Pitch Minimum; 7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2AK74-H

BDI #

616783

PRICE
$ 164.00 / each
$ 215.78 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
26111806
EAN
0697950117324
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2AK74-H
Weight / LBS
5
Long Description
Transmission Pulley; 2 Grooves; 7-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.66" Pitch Minimum; 7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
6.66 Inch | 169.164 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter