Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK94 3/4

2AK94 3/4

2AK94.3/4 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE

3/4" Bore; 2 Grooves; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway

Part #

78050215

BDI #

1102215

PRICE
$ 171.09 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.49
UNSPSC
26111806
EAN
0698672142434
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK94.3/4
Weight / LBS
3.496
Long Description
3/4" Bore; 2 Grooves; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Minimum
8.66 Inch | 219.964 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter