Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2B5V110

2B5V110

2B5V110 V-BELT PULLEY SHEAVE ; 2 GROOVE 11.28"OD

Transmission Pulley; 2 Grooves; 11.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 10.6" Pitch Minimum; 11.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3694064

BDI #

328952

PRICE
$ 292.99 / each
$ 407.81 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.54
UNSPSC
26111806
EAN
0662289034253
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V110
Manufacturer Internal Number
3694064
Weight / LBS
14.4
Long Description
Transmission Pulley; 2 Grooves; 11.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 10.6" Pitch Minimum; 11.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Maximum
11.1 Inch | 281.94 Millimeter
Outside Diameter
11.28 Inch | 286.512 Millimeter