Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2B5V136

2B5V136

2B5V136 V-BELT PULLEY SHEAVE ; 2 GROOVE 13.88"OD

Transmission Pulley; 2 Grooves; 13.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 13.2" Pitch Minimum; 13.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3694080

BDI #

328954

PRICE
$ 369.97 / each
$ 514.97 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.027
UNSPSC
26111806
EAN
0662289034277
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V136
Manufacturer Internal Number
3694080
Weight / LBS
19.3
Long Description
Transmission Pulley; 2 Grooves; 13.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 13.2" Pitch Minimum; 13.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Outside Diameter
13.88 Inch | 352.552 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Maximum
13.7 Inch | 347.98 Millimeter