Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 B 44 SH

2B94-SK

2B94-SK V-BELT QD SHEAVE ; 2B94-SK SHEAVE

2 Grooves; 9-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

455598

BDI #

21530042

PRICE
$ 173.72 / each
$ 308.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.033
UNSPSC
26111806
EAN
0782475156696
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B94-SK SHEAVE
Manufacturer Internal Number
455598
Weight / LBS
13.3
Long Description
2 Grooves; 9-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter