Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2BK3010038BX

2BK3010038BX

2BK30 1-3/8 V-BELT PULLEY ; 2 GROOVE 3.15IN OD FINISHED BORE

1-3/8" Bore; 2 Grooves; 3.15" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.4" Pitch Minimum; 2.8" Pitch Maximum; Keyway

Part #

2BK3010038BX

BDI #

638737

PRICE
$ 49.02 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.268
UNSPSC
26111806
EAN
0640965285786
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2BK3010038BX
Weight / LBS
2.8
Long Description
1-3/8" Bore; 2 Grooves; 3.15" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.4" Pitch Minimum; 2.8" Pitch Maximum; Keyway
Outside Diameter
3.15 Inch | 80.01 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
2.4 Inch | 60.96 Millimeter
Pitch Diameter Maximum
2.8 Inch | 71.12 Millimeter