Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2BK34-H

2BK34-H

2BK34-H V-BELT SHEAVE ; 2 GROOVES 3.55" OD BUSHED

Transmission Pulley; 2 Grooves; 3.55" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2BK34-H

BDI #

616879

PRICE
$ 104.82 / each
$ 137.90 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
26111806
EAN
0697950120331
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2BK34-H
Weight / LBS
2.6
Long Description
Transmission Pulley; 2 Grooves; 3.55" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.8 Inch | 71.12 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.55 Inch | 90.17 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter