Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2TA195

2BK34H

2BK34H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE

2 Grooves; 3.55" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2105004733

BDI #

650586

PRICE
$ 55.94 / each
$ 58.13 / each

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.271
UNSPSC
26111806
EAN
0806372004741
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Solid Style | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2BK34H
Weight / LBS
2.8
Long Description
2 Grooves; 3.55" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Outside Diameter
3.55 Inch | 90.17 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Minimum
2.8 Inch | 71.12 Millimeter